There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
caution
This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
Mounting Width
51 in
Guard Length
48 1/2 in
Belt Width
42 in
Drop
4 1/2 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back