- Guard for 48" Wide Return Roll w/a 4.5" Drop
description
- Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
- Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
- The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Guard Length | 54 1/2 in |
| Belt Width | 48 in |
| Drop | 4 1/2 in |
| Mounting Width | 57 in |
| Weight | 7.0 LB |

