- Return Roll Guard
- 4 1/2 in Drop
- 48 in Belt Width
- 54 1/2 in Shield Length
| Bolt Centers | 57 in |
| Shield Length | 54 1/2 in |
| Belt Width | 48 in |
| Drop | 4 1/2 in |
| Weight | 5.0 LB |
| Bolt Centers | 57 in |
| Shield Length | 54 1/2 in |
| Belt Width | 48 in |
| Drop | 4 1/2 in |
| Weight | 5.0 LB |