- Return Roll Guard
- 4 1/2 in Drop
- 54 in Belt Width
- 60 1/2 in Shield Length
| Belt Width | 54 in |
| Bolt Centers | 63 in |
| Shield Length | 60 1/2 in |
| Drop | 4 1/2 in |
| Weight | 6.0 LB |
| Belt Width | 54 in |
| Bolt Centers | 63 in |
| Shield Length | 60 1/2 in |
| Drop | 4 1/2 in |
| Weight | 6.0 LB |