- SDS Series QD Bushing
- 1.625 in Bore Size
- 2.688 in Bolt Circle
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 1.1 LB |
| Bushing Series | SDS |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 1.1 LB |