- SDS Series QD Bushing
- 0.8125 in Bore Size
- 2.688 in Bolt Circle
| Bore Size | 0.813 in - 13/16 in |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Weight | 1.6 LB |
| Bore Size | 0.813 in - 13/16 in |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Weight | 1.6 LB |