- SDS Series QD Bushing
- 0.75 in Bore Size
- 2.688 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 0.750 in - 3/4 in |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Weight | 1.61 LB |
| Inch/Metric | Inch |
| Bore Size | 0.750 in - 3/4 in |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Weight | 1.61 LB |