Skip to content Skip to navigation menu
Precision Pulley & IdlerSF1 7/8

SF1 7/8

SF Series QD Bushing, 1.875 in Bore
Item #104198798
  • SF Series QD Bushing
  • 1.875 in Bore Size
  • 3.875 in Bolt Circle
Precision Pulley & IdlerSF1 7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SF Series QD Bushing
  • 1.875 in Bore Size
  • 3.875 in Bolt Circle
Bore Size 1.875 in - 1 7/8 in
Bolt Circle Diameter 3.875 in
Bushing Series SF
Inch/Metric Inch
Weight 4.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison