- SF Series QD Bushing
- 1.5625 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bore Size | 1.563 in - 1 9/16 in |
| Bushing Series | SF |
| Weight | 4.72 LB |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bore Size | 1.563 in - 1 9/16 in |
| Bushing Series | SF |
| Weight | 4.72 LB |