- SF Series QD Bushing
- 1 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 1.000 in - 1 in |
| Weight | 5.41 LB |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 1.000 in - 1 in |
| Weight | 5.41 LB |