Skip to content Skip to navigation menu
Precision Pulley & IdlerSF2 1/4

SF2 1/4

SF Series QD Bushing, 2.25 in Bore
Item #104197846
  • SF Series QD Bushing
  • 2.25 in Bore Size
  • 3.875 in Bolt Circle
Precision Pulley & IdlerSF2 1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SF Series QD Bushing
  • 2.25 in Bore Size
  • 3.875 in Bolt Circle
Inch/Metric Inch
Bushing Series SF
Bolt Circle Diameter 3.875 in
Bore Size 2.250 in - 2 1/4 in
Weight 3.49 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison