- SF Series QD Bushing
- 2.75 in Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bore Size | 2.750 in - 2 3/4 in |
| Bushing Series | SF |
| Weight | 2.6 LB |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Bore Size | 2.750 in - 2 3/4 in |
| Bushing Series | SF |
| Weight | 2.6 LB |