- SF Series QD Bushing
- 30 mm Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Metric |
| Bushing Series | SF |
| Bore Size | 1.181 in - 30 mm |
| Bolt Circle Diameter | 3.875 in |
| Weight | 5.0 LB |
| Inch/Metric | Metric |
| Bushing Series | SF |
| Bore Size | 1.181 in - 30 mm |
| Bolt Circle Diameter | 3.875 in |
| Weight | 5.0 LB |