Skip to content Skip to navigation menu
Precision Pulley & IdlerSF5/8

SF5/8

SF Series QD Bushing, 0.625 in Bore
Item #104204486
  • SF Series QD Bushing
  • 0.625 in Bore Size
  • 3.875 in Bolt Circle
Precision Pulley & IdlerSF5/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SF Series QD Bushing
  • 0.625 in Bore Size
  • 3.875 in Bolt Circle
Bushing Series SF
Inch/Metric Inch
Bore Size 0.625 in - 5/8 in
Bolt Circle Diameter 3.875 in
Weight 5.69 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison