- SF Series QD Bushing
- 50 mm Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Metric |
| Bore Size | 1.969 in - 50 mm |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Weight | 4.0 LB |
| Inch/Metric | Metric |
| Bore Size | 1.969 in - 50 mm |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Weight | 4.0 LB |