- SF Series QD Bushing
- 55 mm Bore Size
- 3.875 in Bolt Circle
| Bore Size | 2.165 in - 55 mm |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Metric |
| Weight | 3.53 LB |
| Bore Size | 2.165 in - 55 mm |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Metric |
| Weight | 3.53 LB |