- SH Series QD Bushing
- 1.5 in Bore Size
- 2.25 in Bolt Circle
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.25 in |
| Bore Size | 1.500 in - 1 1/2 in |
| Weight | 0.71 LB |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.25 in |
| Bore Size | 1.500 in - 1 1/2 in |
| Weight | 0.71 LB |