- SH Series QD Bushing
- 1.6875 in Bore Size
- 2.25 in Bolt Circle
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Circle Diameter | 2.25 in |
| Weight | 0.54 LB |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Circle Diameter | 2.25 in |
| Weight | 0.54 LB |