- SH Series QD Bushing
- 1 in Bore Size
- 2.25 in Bolt Circle
| Bore Size | 1.000 in - 1 in |
| Bushing Series | SH |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Weight | 1.02 LB |
| Bore Size | 1.000 in - 1 in |
| Bushing Series | SH |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Weight | 1.02 LB |