- SK Series QD Bushing
- 1.0625 in Bore Size
- 3.313 in Bolt Circle
| Bore Size | 1.063 in - 1 1/16 in |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Weight | 3.5 LB |
| Bore Size | 1.063 in - 1 1/16 in |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Weight | 3.5 LB |