- SK Series QD Bushing
- 1.125 in Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Weight | 3.5 LB |
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Weight | 3.5 LB |