- SK Series QD Bushing
- 1.8125 in Bore Size
- 3.313 in Bolt Circle
| Bore Size | 1.813 in - 1 13/16 in |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Weight | 2.7 LB |
| Bore Size | 1.813 in - 1 13/16 in |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Weight | 2.7 LB |