- SK Series QD Bushing
- 1.9375 in Bore Size
- 3.313 in Bolt Circle
| Bolt Circle Diameter | 3.313 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 2.48 LB |
| Bolt Circle Diameter | 3.313 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 2.48 LB |