- SK Series QD Bushing
- 1.75 in Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Bore Size | 1.750 in - 1 3/4 in |
| Weight | 2.78 LB |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Bore Size | 1.750 in - 1 3/4 in |
| Weight | 2.78 LB |