- SK Series QD Bushing
- 1.4375 in Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.438 in - 1 7/16 in |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Weight | 3.19 LB |
| Inch/Metric | Inch |
| Bore Size | 1.438 in - 1 7/16 in |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Weight | 3.19 LB |