- SK Series QD Bushing
- 2.25 in Bore Size
- 3.313 in Bolt Circle
| Bore Size | 2.250 in - 2 1/4 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 2.06 LB |
| Bore Size | 2.250 in - 2 1/4 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 2.06 LB |