- SK Series QD Bushing
- 2 in Bore Size
- 3.313 in Bolt Circle
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Bore Size | 2.000 in - 2 in |
| Weight | 2.31 LB |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Bore Size | 2.000 in - 2 in |
| Weight | 2.31 LB |