- SK Series QD Bushing
- 0.75 in Bore Size
- 3.313 in Bolt Circle
| Bushing Series | SK |
| Bore Size | 0.750 in - 3/4 in |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Weight | 3.76 LB |
| Bushing Series | SK |
| Bore Size | 0.750 in - 3/4 in |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Weight | 3.76 LB |