- SK Series QD Bushing
- 0.875 in Bore Size
- 3.313 in Bolt Circle
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Bore Size | 0.875 in - 7/8 in |
| Weight | 3.6 LB |
| Bolt Circle Diameter | 3.313 in |
| Inch/Metric | Inch |
| Bushing Series | SK |
| Bore Size | 0.875 in - 7/8 in |
| Weight | 3.6 LB |