- SS Series QD Bushing
- 7.9375 in Bore Size
- 10 in Bolt Circle
| Bolt Circle Diameter | 10 in |
| Bore Size | 7.9375 in |
| Bushing Series | SS |
| Inch/Metric | Inch |
| Weight | 215.1 LB |
| Bolt Circle Diameter | 10 in |
| Bore Size | 7.9375 in |
| Bushing Series | SS |
| Inch/Metric | Inch |
| Weight | 215.1 LB |