Skip to content Skip to navigation menu
Precision Pulley & IdlerSS9 1/2

SS9 1/2

SS Series QD Bushing, 9.5 in Bore
Item #104213348
  • SS Series QD Bushing
  • 9.5 in Bore Size
  • 10 in Bolt Circle
Precision Pulley & IdlerSS9 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SS Series QD Bushing
  • 9.5 in Bore Size
  • 10 in Bolt Circle
Bolt Circle Diameter 10 in
Inch/Metric Inch
Bore Size 9.5 in
Bushing Series SS
Weight 160.74 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison