- Missing Pulse Relay
description
- Stand-alone unit used for monitoring conveyor run status. Use with an indicator lamp when PLCs are not used in the application.
features
- Time adjustment allows user to determine at what point timer drops out when conveyor system slows down or when stoppage occurs
| Supply Voltage | 120 VAC or 24 to 48 VDC |
| Maximum Output Current | 120 VAC |
| AMP Rating | 10 A |
| Weight | 1.0 LB |

