- WS Series QD Bushing
- 6.0625 in Bore Size
- 12.75 in Bolt Circle
| Bolt Circle Diameter | 12.75 in |
| Bushing Series | WS |
| Bore Size | 6.063 in - 6 1/16 in |
| Inch/Metric | Inch |
| Weight | 150.82 LB |
| Bolt Circle Diameter | 12.75 in |
| Bushing Series | WS |
| Bore Size | 6.063 in - 6 1/16 in |
| Inch/Metric | Inch |
| Weight | 150.82 LB |