- WS Series QD Bushing
- 6.9375 in Bore Size
- 12.75 in Bolt Circle
| Bushing Series | WS |
| Bolt Circle Diameter | 12.75 in |
| Bore Size | 6.938 in - 6 15/16 in |
| Inch/Metric | Inch |
| Weight | 132.19 LB |
| Bushing Series | WS |
| Bolt Circle Diameter | 12.75 in |
| Bore Size | 6.938 in - 6 15/16 in |
| Inch/Metric | Inch |
| Weight | 132.19 LB |