- WS Series QD Bushing
- 6.1875 in Bore Size
- 12.75 in Bolt Circle
| Bushing Series | WS |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 12.75 in |
| Bore Size | 6.188 in - 6 3/16 in |
| Weight | 148.34 LB |
| Bushing Series | WS |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 12.75 in |
| Bore Size | 6.188 in - 6 3/16 in |
| Weight | 148.34 LB |