- WS Series QD Bushing
- 7.3125 in Bore Size
- 12.75 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 7.313 in - 7 5/16 in |
| Bushing Series | WS |
| Bolt Circle Diameter | 12.75 in |
| Weight | 123.55 LB |
| Inch/Metric | Inch |
| Bore Size | 7.313 in - 7 5/16 in |
| Bushing Series | WS |
| Bolt Circle Diameter | 12.75 in |
| Weight | 123.55 LB |