- WS Series QD Bushing
- 7.625 in Bore Size
- 12.75 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 7.625 in - 7 5/8 in |
| Bolt Circle Diameter | 12.75 in |
| Bushing Series | WS |
| Weight | 115.8 LB |
| Inch/Metric | Inch |
| Bore Size | 7.625 in - 7 5/8 in |
| Bolt Circle Diameter | 12.75 in |
| Bushing Series | WS |
| Weight | 115.8 LB |