- Drum Pulley Type
- 12 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- PXT30 Bushing Series
| Bushing Series | PXT30 |
| Face Type | Crown Face |
| Hub Size | 3/8 in |
| Outside Dia. | 12 in |
| Pulley Type | Drum |
| Lagging Type | Herringbone |
| Weight | 261.0 LB |
| Bushing Series | PXT30 |
| Face Type | Crown Face |
| Hub Size | 3/8 in |
| Outside Dia. | 12 in |
| Pulley Type | Drum |
| Lagging Type | Herringbone |
| Weight | 261.0 LB |