- Drum Pulley Type
- 14 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- PXT30 Bushing Series
| Lagging Groove Type | Herringbone |
| Lagging Type | Herringbone |
| Lagging Thickness | 3/8 in |
| Outside Dia. | 14 in |
| Hub Size | 3/8 in |
| Bushing Type | XT® |
| Bore Range [Max] | 3 in |
| Bushing Series | PXT30 |
| Bore Range [Min] | 1.4375 in |
| Pulley Type | Drum |
| Outside Dia. [Min] | 14 in |
| Has Lagging | Yes |
| Face Type | Crown Face |
| Weight | 240.0 LB |

