- Drum Pulley Type
- 18 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- PXT40 Bushing Series
| Outside Dia. | 18 in |
| Outside Dia. [Min] | 18 in |
| Bushing Series | PXT40 |
| Hub Size | 3/8 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Lagging Type | Herringbone |
| Weight | 402.0 LB |

