- Drum Pulley Type
- 18 in Outside Diameter
- 66 in Face Width
- Crown Face Type
- K25 Bushing Series
| Bushing Series | K25 |
| Outside Dia. | 18 in |
| Outside Dia. [Min] | 18 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Weight | 290.0 LB |
| Bushing Series | K25 |
| Outside Dia. | 18 in |
| Outside Dia. [Min] | 18 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Weight | 290.0 LB |