- Drum Pulley Type
- 24 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- K35 Bushing Series
| Pulley Type | Drum |
| Outside Dia. | 24 in |
| Outside Dia. [Min] | 24 in |
| Bushing Series | K35 |
| Face Type | Crown Face |
| Weight | 273.0 LB |
| Pulley Type | Drum |
| Outside Dia. | 24 in |
| Outside Dia. [Min] | 24 in |
| Bushing Series | K35 |
| Face Type | Crown Face |
| Weight | 273.0 LB |