- 17 1/2" Pilot Diameter
- 17 15/16" Flange Outside Diameter
- Weld-On Hub for Bushing XTB100
| Pilot Diameter | 17.5 in |
| Bore Range [Min] | 8.5 in |
| Length Through Bore | 4.125 in |
| Bore Range [Max] | 10 in |
| Bushing Series | XTB100 |
| Flange Thickness | 1.125 in |
| Weight | 115.0 LB |

