- 3 13/16" Pilot Diameter
- 4.065" Flange Outside Diameter
- Weld-On Hub for Bushing XTB20
| Flange Thickness | 1/4 in |
| Pilot Diameter | 3.8125 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 0.8125 in |
| Bushing Series | XTB20 |
| Bore Range [Min] | 0.75 in |
| Weight | 2.0 LB |
| Flange Thickness | 1/4 in |
| Pilot Diameter | 3.8125 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 0.8125 in |
| Bushing Series | XTB20 |
| Bore Range [Min] | 0.75 in |
| Weight | 2.0 LB |