- Weld on Hub for XTB25 Bushing
| Bore Range [Max] | 2.4375 in |
| Pilot Diameter | 4.375 in |
| Length Through Bore | 1.125 in |
| Bore Range [Min] | 1 in |
| Bushing Series | XTB25 |
| Flange Thickness | 5/16 in |
| Weight | 3.0 LB |
| Bore Range [Max] | 2.4375 in |
| Pilot Diameter | 4.375 in |
| Length Through Bore | 1.125 in |
| Bore Range [Min] | 1 in |
| Bushing Series | XTB25 |
| Flange Thickness | 5/16 in |
| Weight | 3.0 LB |