- 8" Pilot Diameter
- 8.315" Flange Outside Diameter
- Weld-On Hub for Bushing XTB45
| Length Through Bore | 2.125 in |
| Bore Range [Min] | 3.4375 in |
| Bore Range [Max] | 4.4375 in |
| Bushing Series | XTB45 |
| Flange Thickness | 0.625 in |
| Pilot Diameter | 8 in |
| Weight | 13.0 LB |
| Length Through Bore | 2.125 in |
| Bore Range [Min] | 3.4375 in |
| Bore Range [Max] | 4.4375 in |
| Bushing Series | XTB45 |
| Flange Thickness | 0.625 in |
| Pilot Diameter | 8 in |
| Weight | 13.0 LB |