- XTB30 Bushing, 2 3/16 in Bore
| Capscrew Size | 7/16 x 1 1/2 |
| Bore Size | 2.1875 in |
| Cap Screws | 4 |
| Flange Thickness | 11/16 in |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 2.0625 in |
| Bushing Series | XTB30 |
| Weight | 4.2 LB |
| Capscrew Size | 7/16 x 1 1/2 |
| Bore Size | 2.1875 in |
| Cap Screws | 4 |
| Flange Thickness | 11/16 in |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 2.0625 in |
| Bushing Series | XTB30 |
| Weight | 4.2 LB |