- XTB30 Bushing, 2 7/16 in Bore
| Bushing Series | XTB30 |
| Flange Thickness | 11/16 in |
| Cap Screws | 4 |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 2.0625 in |
| Bore Size | 2.4375 in |
| Capscrew Size | 7/16 x 1 1/2 |
| Weight | 4.2 LB |
| Bushing Series | XTB30 |
| Flange Thickness | 11/16 in |
| Cap Screws | 4 |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 2.0625 in |
| Bore Size | 2.4375 in |
| Capscrew Size | 7/16 x 1 1/2 |
| Weight | 4.2 LB |