- XTB35 Bushing, 2 15/16 in Bore
| Keyway Size | 3/4 x 3/8 |
| Capscrew Size | 1/2 x 1 3/4 |
| Bushing Series | XTB35 |
| Bore Size | 2.9375 in |
| Flange Thickness | 0.7125 in |
| Length Through Bore | 2.46875 in |
| Cap Screws | 4 |
| Weight | 7.4 LB |
| Keyway Size | 3/4 x 3/8 |
| Capscrew Size | 1/2 x 1 3/4 |
| Bushing Series | XTB35 |
| Bore Size | 2.9375 in |
| Flange Thickness | 0.7125 in |
| Length Through Bore | 2.46875 in |
| Cap Screws | 4 |
| Weight | 7.4 LB |