- XTB40 Bushing, 2 15/16 in Bore
| Capscrew Size | 9/16 x 2 |
| Length Through Bore | 2.40625 in |
| Flange Thickness | 0.875 in |
| Bushing Series | XTB40 |
| Cap Screws | 4 |
| Bore Size | 2.9375 in |
| Keyway Size | 3/4 x 3/8 |
| Weight | 10.5 LB |
| Capscrew Size | 9/16 x 2 |
| Length Through Bore | 2.40625 in |
| Flange Thickness | 0.875 in |
| Bushing Series | XTB40 |
| Cap Screws | 4 |
| Bore Size | 2.9375 in |
| Keyway Size | 3/4 x 3/8 |
| Weight | 10.5 LB |